Beli pressure pump di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DAYTON Jet Pump System (Pompa Jet)
    Mulai

    Rp13.999.900

    DAYTON Jet Pump System (Pompa Jet)
    Deskripsi:
    Shallow-well jet pump systems eliminate the need to connect to a municipal water source and come with precharged pressure tanks that allow water to flow consistently at a desired pressure. They supply water from wells up to 25-ft. deep and are mounted above ground for maintenance and repair compared to submersible well pumps that are installed in the well and need to be removed from the well for inspection. Pumps are not subject to pump twisting found in submersible pumps that causes them to strike against and damage the sides of the well casing. They are connected to an ejector, pressure tank, and control panel to automatically supply water as needed.
    atribut:
    • Discharge (inch): 1 NPT
    • Rated Voltage (V): 115/230 AC
    • Tank Bladder Pressure (psi): 28
  2. MCKARLEN Pump Booster HI Series (Pompa Dorong)
    Mulai

    Rp3.599.900

    MCKARLEN Pump Booster HI Series (Pompa Dorong)
    Deskripsi:
    Booster Pump HI Seriesbuilds in Aqua IntelligentProgram (AIP) with theintegrated flow and pressureswitch as the discreetprogram.The attentive designL-Shape Stand can fix thepump on the ground orwall mount. There are threerunning mode for the criticalsituation to protect thepump.Aqua Intellegent Program(AIP)a. Cycle detecting modeb. Exercise modec. Dry run protectionThe smart design ensure thepump to operate normally atall times.
    atribut:
    • Inlet (inch): 1
    • Outlet (inch): 1
    • Outlet (mm): 20
  3. AWS Water Pressure Test Kit
    Mulai

    Rp2.899.900

    AWS Water Pressure Test Kit
    Deskripsi:
    For water pressure test of water pipes. Infinite ways to assemble with connecting brackets. It is more profitable than purchasing the parts separately.
  4. WHEELER-REX Hoses for Hydrostatic Test Pumps
    Mulai

    Rp1.699.900

    WHEELER-REX Hoses for Hydrostatic Test Pumps
    Deskripsi:
    Pressure hoses for hydrostatic test pumps connect the pump's outlet port to the system being pressure tested. They test components and identify leaks within a system.
    atribut:
    • UNSPSC: 40142007
    • Product Type: High Pressure Outlet Hose
    • Connection Type: MNPT
    • Compatible with Brand: Wheeler-Rex
    • Hose Length (ft): 10
    • Compatible with Pump Type: Hydrostatic Test Pump
    • Hose Inside Dia. (inch): 1/4
  5. JONNESWAY Fuel Injection Pressure Test
    Mulai

    Rp9.499.900

    JONNESWAY Fuel Injection Pressure Test
    Deskripsi:
    A large 3-1/2inch gauge with dual reading of 0-145psi and 0-1000kpa. Also a low pressure 2-1/2inch gauge for an accurate reading below 15psi. All adapters, gauges, and hose assemblies feature a quick coupling system for speedy and efficient testing connection. The uniquely designed relief valve relieves the pressure and the fuel safely. Also allows checking for sufficient fuel flow. No need for wrenches or pipe dope. The specially designed compact, neatly arranged plastic blowmolded box makes storage easy. Comes complete with instruction manual. The adapter set sest fuel injection systems on vehicles on most makes and models : ACCURA HONDA, HYUNDAI, MAZDA, SUZUKI, TOYOTA, AUDI, BMW, MERCEDES, PEUGOT, PORSHE, SAABVW, VOLVO W/CIS, CISE OR K.JECTRONI.
  6. WINTERS Gas & Water Line Pressure Test Gauge & Kit
    Mulai

    Rp289.900

    WINTERS Gas & Water Line Pressure Test Gauge & Kit
    Deskripsi:
    These dial pressure gauges measure low-pressure gas lines, test new gas installations for leaks, and ensure gas lines meet inspection codes.
    atribut:
    • Brand: WINTERS
    • Case Material: Steel
    • Dial Color: White
    • Freeze Resistant Movement: No
    • Pressure Range Type: Pressure
  7. WHEELER-REX Hydro Test Pump
    Mulai

    Rp169.999.900

    WHEELER-REX Hydro Test Pump
    atribut:
    • UNSPSC: 40151533
  8. Shimizu Pump Booster Automatic (Pompa Dorong Otomatis)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.099.900

    Shimizu Pump Booster Automatic (Pompa Dorong Otomatis)
    Deskripsi:
    Automatic Booster Pump dengan spesifikasi head max 33m dan flowrate 40 L/m adalah pompa air dari brand Shimizu untuk kebutuhan industri dan bisnis anda.
    atribut:
    • Outlet Pipe (inch): 1
    • SNI License: Yes
    • SNI Number: PCS 00046.01
  9. York Pump Pump Control Otomatis
    Mulai

    Rp559.900

    York Pump Pump Control Otomatis
    Deskripsi:
    York Pump Pressure Control dengan variasi produk 1 dan 3 mode dengan desain yang lebih modern dan lebih canggih sangat cocok untuk kebutuhan rumahan, kebun dan taman
  10. Terada Water Pressure Test Pump (Manual)
    Mulai

    Rp9.299.900

    Terada Water Pressure Test Pump (Manual)
    atribut:
    • Discharge Rate (mL/times): 13
    • Water Tank Capacity (L): 4.6
    • Maximum Pressure (MPa): 3.43
  11. Wasser Pump Booster (Pompa Dorong)
    Mulai

    Rp999.900

    Wasser Pump Booster (Pompa Dorong)
    Deskripsi:
    Booster Pumps (Pompa Dorong) dengan spesifikasi total head 9-30 Meter dan flowrate 25-85L/Menit adalah pompa air dari Brand Wasser untuk kebutuhan industri dan bisnis anda.
  12. Shimizu Pump Water PS Series (Pompa Air)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp619.900

    Shimizu Pump Water PS Series (Pompa Air)
    Deskripsi:
    Jet pump sumur dangkal Shimizu hemat energi listrik memiliki kapasitas max 31lpm-60lpm, daya hisap max 9m, pekarangan, taman, gedung, dan rumah sangat cocok dengan tipe pompa ini.
  13. kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)
    Mulai

    Rp4.299.900

    kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)
    atribut:
    • Set Contents: Pressure gauge, Pressure hose 1m, Union coupling 1/2, Bushing 1/2 x 1/4
    • Discharge Quantity (ml/time): 13
    • Water Tub Capacity (L): 4.5
    • Discharge Port Diameter: G1/4
    • Accessories: Pressure gauge, Pressure Hose 1m, Union Couplings 1/2, Bushing 1/2x 1/4
  14. Shimizu Jet Pump for Deep Well PC Series (Pompa Sumur Dalam)
    Mulai

    Rp2.699.900

    Shimizu Jet Pump for Deep Well PC Series (Pompa Sumur Dalam)
    Deskripsi:
    Jet pump PC sumur dalam Shimizu memiliki daya hisap yang lengkap 15-50m, total head max 33-100m,kapasitas flow 29-38 l/min, digunakan untuk rumahan bertingkat, gedung, dan daya dorong tinggi
  15. Ebara Pump Submersible DF Series (Pompa Celup)
    Mulai

    Rp37.999.900

    Ebara Pump Submersible DF Series (Pompa Celup)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjir
    atribut:
    • Frequency (Hz): 50
    • Type: 4 Pole, air-Filled water light
    • Type of Liquid Handle: Sewage
    • Synchronous Speed (rpm): 1500
  16. NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda)
    Mulai

    Rp40.900

    NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda)
    Deskripsi:
    Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania. YP: 44.8kgf/mm², TS: 54kgf/mm², Є: 29%, CIV (0°C): 7.2kgf-m. Posisi las: semua posisi dan dapat untuk las vertikal turun, Penetrasi sedang, mudah digunakan. Cocok untuk konstruksi bangunan, kapal, pipa, mesin pertanian dan tangki. Arus:AC, DC+, DC-.
    atribut:
    • Current: AC, DC+, DC-
    • Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
    • Yield Point (kgf/mm²): 43.8
    • Tensile Strength (kgf/mm²): 53.7
    • Charpy Impact Value (kgf-m): '7.2 at 0°C
    • Elongation (%): 29
  17. Additel Pressure Gauge Digital (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp91.999.900

    Additel Pressure Gauge Digital (Manometer/ Alat Ukur Tekanan)
    atribut:
    • Pressure Port (inch): 1/4 NPT Male
  18. ANMO Dino-Lite Premier 500M
    Mulai

    Rp14.999.900

    ANMO Dino-Lite Premier 500M
    Deskripsi:
    his is a high-end model of the "Dino-Lite" series of electron microscopes that can be magnified from approximately 10 to 230 times, with a measurement function and a high image quality of 5 million pixels. By connecting it to a computer via USB, anyone can easily view the enlarged image. In addition, by using the dedicated software provided, you can take still images and videos with one touch. The magnification can be changed by simply turning the dial, so there is no need for any complicated settings. In addition, this model is equipped with a measurement function that can measure the length of a straight line or the circumference of a circle.
    atribut:
    • Magnification (times): Approx. 10 to 230
    • Number of pixels: Approximately 5 million pixels
    • Applications: Various research, circuit board checks, precision product management, print checks, blade inspections, skin and scalp checks, etc
    • Dimensions (mm): Approx. 32 x 103 (Diameter x Height H, excluding cable)
    • Supported OS: Windows XP/Vista/7/10
    • Sensor (inch): 1/4 CMOS
    • Body Material: Aluminium Alloy
    • Frame Rate (fps): 30
    • Interface: USB 2.0 (2 USB ports used)
    • Resolution (Pixel): 2592×1944
    • RoHS Directive: Correspondence (10 substances)
  19. YUKO Handy Vacuum/Pressure Pump
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

    YUKO Handy Vacuum/Pressure Pump
    Deskripsi:
    -By using the negative pressure of the vacuum pump, it is possible to inspect the EGR valve and check the control valve device etc. of the engine operated by the negative pressure.
    atribut:
    • Max Negative Pressure: -85kPa
    • Max Pressurization Pressure: 200kPa
    • Gauge Gradations (kPa): Negative Pressure 0 to -100 Pressurization 0 to 200
Daftar Harga pressure pump Terbaru October 2026
DAYTON Jet Pump System (Pompa Jet)Rp13.999.900
MCKARLEN Pump Booster HI Series (Pompa Dorong)Rp3.599.900
JABSCO Pump Pressure (Pompa Tekanan)Rp12.999.900
AWS Water Pressure Test KitRp2.899.900
WHEELER-REX Hoses for Hydrostatic Test PumpsRp1.699.900
JONNESWAY Fuel Injection Pressure TestRp9.499.900
WINTERS Gas & Water Line Pressure Test Gauge & KitRp289.900
WHEELER-REX Hydro Test PumpRp169.999.900
Shimizu Pump Booster Automatic (Pompa Dorong Otomatis)Rp1.099.900
York Pump Pump Control OtomatisRp559.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait